Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, Low Pro, 44" Blade Dia., 1 Phase, 120
Mfr # 59243
Zoro # G5144548
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 44"
- Housing Finish Brushed Nickel
- Number of Blades 3
- Blade Pitch 13°deg,
- Reversible Yes
Product Information
- Brand Hunter
- MFR # 59243
- Zoro # G5144548
- UPC # 049694592439
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 44" |
Max. Mounting Height | 8 to 12 ft |
Height | 11" |
Blade Diameter | 44 in |
Description
Ceiling Fan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Water Bottle For, H12 Series (1B5060120)
- SCHNEIDER ELECTRIC Thermostat, (16) Reverse, (25) Direct (2218-133)
- DAYTON Blade Pulley (VE1YNW7BPULYG)
- DAYTON Propeller, Dia 8 In, Bore Dia 5/16 In (5JLR0)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52107)
- HUNTER Hunter Spring Mill 52 in. Matte Black LED Indoor and Outdoor Ceiling Fan (50336)
- HUNTER The Studio Series - 52" Blade Dia. Antique Brass (53063)
- HUNTER Ceiling Fan, 70 in. Blade Dia., Single Phase, 120 (50472)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59461)
- HUNTER Outdoor Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51334)
- BOSTON HARBOR 52In Ab 3Lt Hugger Ceil Fan (CF-78049L)
- Hunter Ceiling Fans