Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120
Mfr # 51082
Zoro # G5144511
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 42"
- Housing Finish Brushed Nickel
- Number of Blades 5
- Blade Pitch 12°deg,
- Reversible Yes
Product Information
- Brand Hunter
- MFR # 51082
- Zoro # G5144511
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 42" |
Max. Mounting Height | 8 ft. to 11 ft. |
Height | 14.3" |
Blade Diameter | 42 In |
Description
Ceiling Fan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEAN AIRE 18,000btu Deluxe Portable Air Cooled AC Unit (2OAC1811)
- ARMSTRONG INTERNATIONAL Steam Trap, 130 psi, 450F, 10-1/4 In. L (815-150-130)
- HESSAIRE 215 in H X 10 in W Tan Canvas Media Pad Set (6036053)
- AIRCARE Evaporative Humidifier, Portable, 5.6 gal, 3,600 sq. ft., Light Oak (696400HB)
- HUNTER Hunter 3001137 52 in. 5 Blade Indoor Brushed Nickel Ceiling Fan (3001137)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50018)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50716)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59262)
- HUNTER Hunter Fan Company 53067 52 in. Studio Series With Lights (53067)
- HUNTER Decorative Ceiling Fan, Low Pro, 1 Phase, 120 (59482)
- LAMBRO INDUSTRIES INC Lambro 143WP 4 in. Plastic Under Eave Vent (157229)
- Hunter Ceiling Fans & Accessories