Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, Low Pro, 1 Phase, 120
Mfr # 59482
Zoro # G6736668
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Noble Bronze
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
- Number of Speeds 3
Product Information
- Brand Hunter
- MFR # 59482
- Zoro # G6736668
- UPC # 049694594822
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 10 ft |
Height | 12.1" |
Width | 54" |
Blade Diameter | 54 in |
Description
Ceiling Fan, Low Pro, 54 In., 120 v, Noble
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 16x25x5 Air Bear Filter (AB1625-11R)
- HONEYWELL HOME CHECK VALVE, FITS 1/2", 3/4" AND 1" AM-1 SERIES MIXING VALVE WITH UNIONS (AMCU100)
- CRESCENT NICHOLSON Steam Trap, 450 psi, 400F, 3 In. L (N450-S4C92A0)
- YORK Harness with Low Volt, 6 Pin Plug (S1-373-15425-001)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59397)
- HUNTER Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (54149)
- HUNTER 52" Blade Dia. Low Profile III Plus - White (53075)
- HUNTER Outdoor Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51334)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59217)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53292)
- WESTINGHOUSE Contempra Trio 42" 5-Blade Nckl Indoor Ceiling Fan w/Dimmable LED Lght (7231900)
- Hunter Ceiling Fans & Accessories