Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 120V AC
Mfr # 53243
Zoro # G1876476
original price:
$153.98
9% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Fan Blade Finish Matte Black/Peppered Walnut
- Housing Finish Matte Black
- Number of Blades 5
- Reversible Yes
Product Information
- Brand Hunter
- MFR # 53243
- Zoro # G1876476
- UPC # 049694532435
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 to 10 ft |
Manufacturers Warranty Length | Limited Lifetime |
Blade Diameter | 52 in |
Description
Decorative Ceiling Fan, 52 in Blade Diameter, 120V AC Voltage, 50 W Fan Watts, 3,579 cfm, 173/105/58 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds 3, Blade Finish Black/Walnut, Housing Finish Matte Black, Number of Blades 5, Speed Controllable - Fans Yes, 0.41 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No Light, Reversible Yes, Mount Type Angle/Flush/Standard, Fan Mounting Location Ceiling, Thermal Protection Auto, Environmental Applications Office and Desk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Heating Cable Kit, 240VAC, 100 ft Length (13R078)
- RUBBER-CAL "PVC Flexduct" General Purpose - 1.25" ID x 12' (Fully Stretched) - Clear (01-202)
- KOCH FILTER 18x20x2 Standard Capacity Pleated Filter, MERV 8 (102-042-015)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5010C)
- HUNTER Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (54149)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50339)
- HUNTER Outdoor Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51334)
- HUNTER Extension Downrod, 12", Noble Bronze (99294)
- HUNTER Hunter Bartlett 52 in. Brushed Nickel Silver LED Indoor Ceiling Fan (51329)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53089)
- CRAFTMADE 52" Stonegate Ceiling Fan (STO52ESP5)
- Hunter Ceiling Fans & Accessories