Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC
Mfr # 53327
Zoro # G5144137
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish New Bronze
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Product Information
- Brand Hunter
- MFR # 53327
- Zoro # G5144137
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 to 10 ft |
Down Rod Outside Dia. | 3/4 in |
Blade Diameter | 54 in |
Description
Decorative Ceiling Fan, 54 in Blade Diameter, 120V AC Voltage, 14 W Fan Watts, Phase 1, 6,239 cfm, 181/96/54 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds Variable, Blade Finish Dark Walnut, Housing Finish New Bronze, Number of Blades 5, Speed Controllable - Fans Yes, 0.1 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit 1-Light, Reversible Yes, Mount Type Angle/Flush/Standard, Fan Mounting Location Ceiling, 3/4 in Down Rod Outside Dia., Thermal Protection Auto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Forest Green (12/Bag) (LVSL0012FG)
- TEMPCO Cartridge Heater, 4-1/2 In. L (LDC00051)
- WHITE-RODGERS Furnace Board, For York Furnace Systems, (50A56-956)
- FIREYE Mp230 Programmer, Selectable (MP230)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51839)
- HUNTER Outdoor Ceiling Fan, 72 in. Blade Dia., Single Phase, 120 (50804)
- HUNTER Dial Fan Control, 3 Speed (27180)
- HUNTER Ceiling Fan, 70 in. Blade Dia., Single Phase, 120 (50472)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52105)
- HUNTER Sloped Ceiling Adapter for Hunter Original Fan Only, Black (22174)
- PROMINENCE HOME Atlas, 44 in. Ceiling Fan with Light & Remote Control, Bright White (51469-40)
- Hunter Ceiling Fans