Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC
Mfr # 53238
Zoro # G5374232
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Fan Blade Finish Brazilian Cherry/Harvest Mahogany
- Housing Finish New Bronze
- Number of Blades 5
- Reversible Yes
Product Information
- Brand Hunter
- MFR # 53238
- Zoro # G5374232
- UPC # 052778930133
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 to 10 ft |
Max. Ceiling Height | with Included Hardware 9 ft., with Optional 12" Down Rod 11 ft., with Optional 24" Down Rod 13 ft. |
Manufacturers Warranty Length | Limited Lifetime |
Blade Diameter | 52 in |
Description
Decorative Ceiling Fan, 52 in Blade Diameter, 120V AC Voltage, 66 W Fan Watts, Phase 1, 3,468 cfm, 155/97/54 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds 3, Blade Finish Brazilian Cherry/Harvest Mahogany, Housing Finish New Bronze, Number of Blades 5, Speed Controllable - Fans Yes, 0.41 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit 3-Light, Reversible Yes, Mount Type Angle/Flush/Standard, Fan Mounting Location Ceiling, Thermal Protection Auto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Carbon Impregnated Filter, 20x25x1" (6B880)
- CANARM Downblast Exhauster (ALX165-DD050EC)
- DAYTON Radiant Portable Gas Heater, Natural Gas, 50/70/100,000 BtuH (1WVL8)
- FIREYE Programmer Module, 10 STFI Select Purge (MEP564)
- HUNTER Decorative Ceiling Fan, 34" Blade Dia., 1 Phase, 120 (52089)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53236)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50400)
- HUNTER Decorative Ceiling Fan, Low Pro, 1 Phase, 120 (59482)
- HUNTER Hunter Beck 52 in. Black Indoor Ceiling Fan (54215)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50311)
- WESTINGHOUSE Contempra IV 52" 5-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7232200)
- Hunter Ceiling Fans & Accessories