Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120
Mfr # 59239
Zoro # G5147016
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Blade Material Metal
- Housing Finish Matte Black
- Number of Blades 3
- Blade Pitch 13°deg,
Product Information
- Brand Hunter
- MFR # 59239
- Zoro # G5147016
- UPC # 049694592392
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 to 15 ft |
Height | 21.4" |
Blade Diameter | 52 in |
Description
Ceiling Fan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Low Voltage Thermostat, 2 H 1 C, Hardwired, 24VAC (RT7P)
- HONEYWELL HOME Thermostat, 1 H Hardwired, 20/30VAC (T822K1018)
- IMPERIAL Charging/Vacuum Hose, 60 In, Yellow (560-FTY)
- DAYTON Wheel Support Frame (3551002400)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59619)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59245)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50018)
- HUNTER Ceiling Fan Low Pro, 44 in. Blade Dia., Single Phase, 120 (50421)
- HUNTER The Studio Series - 52" Blade Dia. Antique Brass (53063)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 1 Phase, 120V AC (52106)
- MAXX AIR 108 In. Indoor 6-Speed HVLS Ceiling Fan in Red (HVLS 108 BLKR)
- Hunter Ceiling Fans