Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120
Mfr # 59217
Zoro # G5144356
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Fresh White
- Number of Blades 4
- Blade Pitch 13°deg,
- Reversible Yes
Product Information
- Brand Hunter
- MFR # 59217
- Zoro # G5144356
- UPC # 049694592170
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 to 15 ft |
Height | 13.7" |
Blade Diameter | 52 in |
Description
Ceiling Fan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14x30x1 Synthetic Pleated Air Filter, MERV 11 (3GUX8)
- AIR SYSTEMS INTL Filter Change Indicator (WL261)
- EVERPURE Cartridge, Water Filter -Ec210 (953426)
- FOLLETT ICE Buna-n Ring (00116962)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50359)
- HUNTER Ceiling Fan Downrod, 36", Polished Nickel (99283)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51839)
- HUNTER Ceiling Fan, 5Blade, Bleached OakWhite Blade, 52 in Sweep, 3Speed, With Lights Yes (53062/20181)
- HUNTER Hunter 049694521071 42 In. New Bronze Small Room Ceiling Fan (PV1777486)
- HUNTER CEILING FAN NEW BRNZ 52"" (53091)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, Matte Black (50853-40)
- Hunter Ceiling Fans