Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120
Mfr # 53343
Zoro # G5144170
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Fresh White
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Product Information
- Brand Hunter
- MFR # 53343
- Zoro # G5144170
- UPC # 049694533432
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 ft. to 10ft. |
Blade Diameter | 52 In |
Details
Housing Finish | Fresh White |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Speed Controllable | Yes |
Item | Decorative Ceiling Fan |
Max. Ambient Temp. | 105 Degrees F |
Blade Finish | Oak White |
Includes | Instruction manual and mounting hardware |
Bearings | Permanently Lubricated Sealed Ball |
Mount Type | Flush Mount |
Air Flow | 2154 cfm |
Control | Pull Chain |
Light Kit | Yes |
Series | Donegan |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 13 1/2 In (7C639)
- ALL-FILTERS 16X30X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (16301.10 6PK)
- FIELD CONTROLS Draft Control, 19.6 N Capcty, 4 to 6in dia (5"RC)
- AAON COMP ZPD103KCETF5155 230V (V06210)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53089)
- HUNTER CEILING FAN BRNZ 52"" (53292)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53243)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52105)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51080)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51331)
- HONEYWELL CEILING FANS Ventnor, 52 in. Ceiling Fan with Light, Bronze (50607-40)
- Hunter Ceiling Fans