Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 48" Blade Dia., 1 Phase, 120
Mfr # 59219
Zoro # G5144371
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 48"
- Housing Finish Noble Bronze
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans yes
Product Information
- Brand Hunter
- MFR # 59219
- Zoro # G5144371
- UPC # 049694592194
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 48" |
Max. Mounting Height | 8 to 13 ft |
Blade Diameter | 48 in |
Details
Housing Finish | Noble Bronze |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Speed Controllable | Yes |
Includes | Handheld Remote & 2" and 3" Downrods |
Blade Finish | Walnut/Oak |
Max. Ambient Temp. | 105 Degrees F |
Bearings | Permanently Lubricated Sealed Ball |
Item | Decorative Ceiling Fan |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 3185 cfm |
Series | Leoni |
Light Kit | Yes |
Control | Handheld Remote |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILIVING Silver 10 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF10V-T)
- TJERNLUND PRODUCTS Board, Circuit (950-8804)
- HOSHIZAKI Seal(A 5 Ft Cut To Fit Lgth) (4A0808L01)
- DAYTON Line Volt Mechanical Tstat, Open on Rise, SPST, 120 to 277VAC (2E815)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59245)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50359)
- HUNTER Outdoor Ceiling Fan, 60 in. Blade Dia., Single Phase, 120 (59624)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50260)
- HUNTER Extension Downrod, 36", White (26327)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53061)
- BOSTON HARBOR Fan Ceil 52In5Bld/3Lt Nat Iron (AC362+3L-NI-3L)
- Hunter Ceiling Fans & Accessories