Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 46" Blade Dia., 1 Phase, 120V AC
Mfr # 59270
Zoro # G5144660
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 46"
- Housing Finish Matte Silver
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Product Information
- Brand Hunter
- MFR # 59270
- Zoro # G5144660
- UPC # 049694592705
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 46" |
Max. Mounting Height | 8 to 10 ft |
Down Rod Outside Dia. | 3/4 in |
Blade Diameter | 46 in |
Description
Decorative Ceiling Fan, 46 in Blade Diameter, 120V AC Voltage, 63 W Fan Watts, Phase 1, 3,155 cfm, 181/84/50 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds Variable, Blade Finish Light Grey Oak/Grey Walnut, Housing Finish Matte Silver, Number of Blades 5, Speed Controllable - Fans Yes, 0.5 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit 1-Light, Reversible Yes, Mount Type Flush mount, Fan Mounting Location Ceiling, 3/4 in Down Rod Outside Dia., Thermal Protection Auto
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELHI Fan Control Switch, 230v, 5A (MC5-230)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31011)
- LL BUILDING PRODUCTS Master Flow Insulated Flexible Duct, 4 In, 25 Ft L, Fiberglass, Silver (F6IFD4X300)
- AMERICAN WICK Wick Kerosene Heat Aw22P (AW22P)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59242)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53090)
- HUNTER Outdoor Ceiling Fan, 60 in. Blade Dia., Single Phase, 120 (59624)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53311)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51839)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53089)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53322)
- Hunter Ceiling Fans & Accessories