Shop All Ceiling Fan Light Kits
Hunter
Decorative Ceiling Fan, 44", Fresh White, 120 V
Mfr # 52229
Zoro # G5144198
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3" & 2" Downrods
- Blade Dia. 44"
- Hz 60
- Voltage 120
- Number of Blades 5
Product Information
- Brand Hunter
- MFR # 52229
- Zoro # G5144198
- UPC # 49694522290
- Country of Origin China
- Category Ceiling Fan Light Kits
Dimensions
Blade Dia. | 44" |
Max. Mounting Height | 8 ft. to 11 ft. |
Blade Diameter | 44 In |
Details
Includes | 3" & 2" Downrods |
Hz | 60 |
Voltage | 120 |
Number of Blades | 5 |
Number of Speeds | 3 |
Item | Decorative Ceiling Fan |
Standards | ETL Listed |
Blade Finish | White/Oak |
Bearings | Permanently Lubricated Sealed Ball |
Speed Controllable | Yes |
Housing Finish | Fresh White |
Max. Ambient Temp. | 105 Degrees F |
Reversible | Yes |
Mount Type | Angled Mount,Downrod Mount |
Speed Controllable - Fans | Yes |
Series | Donegan |
Air Flow | 2541 cfm |
Light Kit | Yes |
Control | Pull Chain |
Phase | 1 |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Holding Valve Coil (023-0058-00)
- MARS Air Curtain, Multipurpose, 5 Ft. (HV260-1UA-TS)
- SCHNEIDER ELECTRIC Temperature Control, 35 deg. to 59 deg. F (TA-3441)
- SUPCO High Pressure Switch (SHP300200)
- HUNTER Decorative Ceiling Fan, 3 Light Kit, 52", Fresh White (53337)
- HUNTER Light Kit, 5 in. L, Powder Coated (28438)
- HUNTER Light Kit, 6-11/32 in. L, Antique Pewter (99162)
- WESTINGHOUSE Led 3 Light Kit White (77847)
- PROGRESS LIGHTING Fan Light Kit, Two-Light Indoor/Outdoor (P2611-30WB)
- MAXIM Basic-Max 3-Light 11.75" Wide Satin Nickel Ceiling Fan Light Kit (FKT213FTSN)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2600-20WB)
- Hunter Ceiling Fans & Accessories