Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120
Mfr # 59245
Zoro # G5144435
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 44"
- Housing Finish Brushed Nickel
- Number of Blades 4
- Reversible Yes
- Speed Controllable - Fans Yes
Product Information
- Brand Hunter
- MFR # 59245
- Zoro # G5144435
- UPC # 049694592453
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 44" |
Max. Mounting Height | 8 to 12 ft |
Blade Diameter | 44 in |
Details
Housing Finish | Brushed Nickel |
Number of Blades | 4 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Bearings | Permanently Lubricated Sealed Ball |
Max. Ambient Temp. | 105 Degrees F |
Item | Decorative Ceiling Fan |
Includes | Handheld Remote & 2" and 3" Downrods |
Speed Controllable | Yes |
Blade Finish | Black/Oak |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 2410 cfm |
Control | Handheld Remote |
Series | Dempsey |
Light Kit | Yes |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Residential Baseboard Heater, 2Ft. (2512W)
- GREENSEAM Round Reducer, 8 in x 7 in Duct Dia, Galvanized Steel, 26 GA, 8 in W, 6" L, 6 1/4 in H (GRR8P7PGA26)
- ELIMINATOR Refrigerant Evacuation Pump, 6 cfm, 1/2 hp (DV-6EDC)
- TOTALTOOLS TBD Baseboard Heater Thermostat - Double Pole (TO108900)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50256)
- HUNTER Hunter Fan 3001756 1 dia. x 96 in. 59 watt T8 Cool White Fluorescent Bulb Linear 5900 Lumen Ceiling Fan; 10 per Pack (3001756)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50359)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53292)
- HUNTER CEILING FAN NEW BRZ 52"" (53067)
- HUNTER Commercial Ceiling Fan, 5ft, Black, 240VAC (76259)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50260)
- Hunter Ceiling Fans & Accessories