Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 34" Blade Dia., 1 Phase, 120
Mfr # 52089
Zoro # G5146517
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 34"
- Housing Finish White
- Number of Blades 5
- Blade Pitch 13°deg,
- Reversible Yes
Product Information
- Brand Hunter
- MFR # 52089
- Zoro # G5146517
- UPC # 049694520890
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 34" |
Max. Mounting Height | 8 ft. to 11 ft. |
Height | 18.3" |
Blade Diameter | 34 In |
Description
Ceiling Fan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 0901116A Stem Button For V5011N (0901116A)
- TIE DOWN ENGINEERING Shingle Remover 54 (13828)
- DIVERSITECH SpeediChannel 4in. PVC Wall Penetration Cover for Ductless Mini-Split Line-Set Cover System in White (230-WC4)
- DELTA BREEZ Fan/Humidity Sensor 110 Cfm (VFB25ADH)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52105)
- HUNTER CEILING FAN NEW BRZ 52"" (53067)
- HUNTER Extension Downrod, 12", Noble Bronze (99294)
- HUNTER Outdoor Ceiling Fan, 72 in. Blade Dia., Single Phase, 120 (50804)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53294)
- HUNTER Commercial Ceiling Fan, 5ft, Black, 240VAC (76259)
- HUNTER Hunter Builder Deluxe 52 in. Brushed Nickel LED Indoor Ceiling Fan (53090)
- Hunter Ceiling Fans & Accessories