Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59385
Zoro # G6737413
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Fresh White
- Number of Blades 4
- Reversible Yes
- Speed Controllable - Fans Yes
- Number of Speeds 4
Product Information
- Brand Hunter
- MFR # 59385
- Zoro # G6737413
- UPC # 049694593856
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 10 ft |
Blade Diameter | 36 in |
Details
Housing Finish | Fresh White |
Number of Blades | 4 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Air Flow | 1862 cfm |
Includes | Handheld Remote & 2" and 4" Downrods |
Mount Type | Angled Mount,Downrod Mount |
Item | Decorative Ceiling Fan |
Blade Finish | Light Grey Oak / Natural Wood |
Series | Loki |
Control | Pull Chain |
Light Kit | Yes |
Description
Ceiling Fan, 36 In., 120 v, Fresh White, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Replacement Motor (99080483)
- DAIKIN Motor, 0.75 HP, Variable Speed (25317101)
- HILAND Round Glass Tube HeaterCommercial Cover in Gray (CHC-RGT-G)
- DAYTON Propeller, 24 In, 3/4 Bore, 6720 CFM (3GRE9)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53343)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59217)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (51842)
- HUNTER Outdoor Ceiling Fan, 72 in. Blade Dia., Single Phase, 120 (50728)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52105)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59241)
- MODERN FORMS 3-Blade Smart Ceiling Fan 52" Graphite Weathered Wood w/3000K LED Light Kit and Remote Control (FR-W2003-52L)
- Hunter Ceiling Fans & Accessories