Shop All Pendants
Hunter
Chain Light, Natural Iron, 120 V, UL Lis
Mfr # 19068
Zoro # G801779164
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Natural Iron
- Lamp Type E12
- Voltage 120
- Number of Light Bulbs Required 4
- Lamp Included No
Product Information
Details
Housing Finish | Natural Iron |
Lamp Type | E12 |
Voltage | 120 |
Number of Light Bulbs Required | 4 |
Item | Pendant Ceiling Light, Lantern Style |
Lamp Included | No |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Standards | UL Listed |
Description
Chain Light,Natural Iron,120 V,UL Lis
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Hbled Ld5 36000Lm W Unv 4000K Ed3 U (HBLED-LD5-36SE-W-UNV-L840-ED3-U)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/830/A/4P/ALTO)
- SIGNIFY HID LED, 18 W, Medium Screw (E26) (20WP/LED/830/ND E26 G2 BB 6/1)
- LITEZALL Nearly Invincible 4000 Lumen Tactical Flashlight (LA-4KFLDNI-6/12)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19106)
- ET2 Palla 16" LED Pendant (E24924-DGCOF)
- ET2 Turbo LED 1-Light 24.25" Wide Polished Chrome Pendant Light (E24568-75PC)
- ELEGANT LIGHTING Elegant Lighting LD6008D9BK 14.5 x 9.75 in. Maddox Collection Black Pendant (LD6008D9BK)
- CANARM Mini Pendant Light, Wood Accent, 100W (IPL614A01WH)
- Hunter Pendants