Shop All Ceiling Fans
Hunter
Ceiling Fan Low Pro, 44 in. Blade Dia., Single Phase, 120
Mfr # 50421
Zoro # G901778807
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 44 in.
- Blade Material Medium Density Fibreboard
- Housing Finish Matte White
- Number of Blades 5
- Reversible Yes
Product Information
- Brand Hunter
- MFR # 50421
- Zoro # G901778807
- UPC # 049694504210
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 44 in. |
Max. Mounting Height | 8 ft. or Less |
Details
Blade Material | Medium Density Fibreboard |
Housing Finish | Matte White |
Number of Blades | 5 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Mount Type | Flush |
Blade Finish | Matte White / Bleached Oak |
Includes | Remote and Light Kit |
Speed Controllable | Remote |
Air Flow | 3537 |
Item | Ceiling Fan Low Pro |
Description
Bennett 44 In. Matte White w/Matte White/Bl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECOR GRATES Floor Register, 3.5 X 11.5, Lacquered Natural, Cherry Wood (WLC210-N)
- ACCUMULAIR Pleated Air Filter, 17" x 17" x 2", 6 Pack (FB17X17X2A_6)
- EATON CUTLER-HAMMER Contact Block, 1 No Contact (E22B2)
- ECOFAN Fan Eco Stove Blk W/Blk Blade (800CAXBX)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50887)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59366)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 1 Phase, 120V AC (52106)
- HUNTER CEILING FAN SNW WHT 52"" (53240)
- HUNTER Decorative Ceiling Fan, 34" Blade Dia., 1 Phase, 120 (52089)
- HUNTER Extension Downrod, 36", White (26327)
- HUNTER Hunter Fan 53091 Builder Deluxe Fan Bronze 52 In. (2887149)
- Hunter Ceiling Fans & Accessories