Shop All Ceiling Fan Downrods
Hunter
Ceiling Fan Downrod, Steel, Textured Black
Mfr # 26302
Zoro # G1772687
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hunter Ceiling Fans
- Finish Textured Black
- Material Steel
Product Information
- Brand Hunter
- MFR # 26302
- Zoro # G1772687
- UPC # 049694263025
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Length | 12 in |
Details
For Use With | Hunter Ceiling Fans |
Finish | Textured Black |
Material | Steel |
Item | Downrod |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Finish Textured Black, Material Steel, 12 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 10 (4YUY1)
- ILC FILTER 19X35 58X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 19 X 355 X 075 MADE IN (WY-0L4R-3)
- CANARM Blower, Direct Drive, 1/2 hp (G10-8DD)
- LAMBRO INDUSTRIES 250 3 x 4 in. Aluminium Vent Increaser (533836)
- HUNTER Ceiling Fan Downrod, Textured Black, Steel (26227)
- HUNTER Ceiling Fan Downrod, 24 In. L, White (26317)
- HUNTER Ceiling Fan Downrod, 12 In. L, New Bronze (26041)
- HUNTER Ceiling Fan Downrod, Antique Brass, Steel (22719)
- HUNTER Ceiling Fan Downrod, 48", Cottage White (99204)
- HUNTER Ceiling Fan Downrod, Steel, 12 In. L (22713)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Steel (XF-60)
- Hunter Ceiling Fan Downrods