Shop All Ceiling Fans
Hunter
Ceiling Fan Downrod, 36", Chestnut Brown
Mfr # 26341
Zoro # G5147138
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3/4 In
- Material Steel
- Finish Chestnut Brown
- Compatible Hunter Ceiling Fans
- Recommended 12 Ft. Ceilings or Higher
Product Information
- Brand Hunter
- MFR # 26341
- Zoro # G5147138
- UPC # 049694263414
- Country of Origin China
- Category Ceiling Fans
Dimensions
Dia. | 3/4 In |
Length | 36" |
Details
Item | Downrod, 36 In |
Material | Steel |
Finish | Chestnut Brown |
Compatible | Hunter Ceiling Fans |
Recommended | 12 Ft. Ceilings or Higher |
Description
Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 115V AC, Cool/Heat, 10,000 BtuH (KHS10A10)
- GATES HVAC Heater Hose, 28490 (28490)
- AIR HANDLER 44 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B686)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x12", MERV 14 (2JUW4)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59619)
- HUNTER Outdoor Ceiling Fan, 60 in. Blade Dia., Single Phase, 120 (59625)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51080)
- HUNTER CEILING FAN LED WHITE 52in. (52487)
- HUNTER Hunter Spring Mill 52 in. Matte Black LED Indoor and Outdoor Ceiling Fan (50336)
- HUNTER Outdoor Ceiling Fan, 72 in. Blade Dia., Single Phase, 120 (50728)
- HUNTER Extension Downrod, 18", White (22727)
- Hunter Ceiling Fans & Accessories