Shop All Ceiling Fan Downrods
Hunter
Ceiling Fan Downrod, 12 In. L, New Bronze
Mfr # 26041
Zoro # G2451233
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Hunter Ceiling Fans
- Finish New Bronze
Product Information
- Brand Hunter
- MFR # 26041
- Zoro # G2451233
- UPC # 049694260413
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Length | 12 in |
Details
Material | Steel |
For Use With | Hunter Ceiling Fans |
Item | Downrod |
Finish | New Bronze |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Finish New Bronze, Material Steel, 12 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Internal Drain Kit (IDK)
- NVENT HOFFMAN Filter, For Use With 6 in. Fans (AFLTR6)
- AIR HANDLER Pleated Air Filter, 16x20x4 MERV 8, High Capacity, Synthetic, 6B955, White (6B955)
- MAURICE FRANKLIN LOU MINI LOUVER BRN 1"" (RLB-100 1)
- HUNTER Ceiling Fan Downrod, 24 In. L, New Bronze (26043)
- HUNTER Ceiling Fan Downrod, Steel, 12 In. L (22713)
- HUNTER Ceiling Fan Downrod, 48", Cottage White (99204)
- HUNTER Ceiling Fan Downrod, Steel, Textured Black (26302)
- HUNTER Ceiling Fan Downrod, 24 In. L, White (26317)
- HUNTER Ceiling Fan Downrod, Antique Brass, Steel (22719)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Oil Rubbed Bronze (XF-36)
- Hunter Ceiling Fan Downrods