Shop All Ceiling Fans
Hunter
Ceiling Fan, 70 in. Blade Dia., Single Phase, 120
Mfr # 50472
Zoro # G801778563
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 70 in.
- Blade Material Medium Density Fibreboard
- Housing Finish New Bronze
- Number of Blades 5
- Reversible Yes
Product Information
- Brand Hunter
- MFR # 50472
- Zoro # G801778563
- UPC # 049694504722
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 70 in. |
Max. Mounting Height | 9 ft. and Greater |
Details
Blade Material | Medium Density Fibreboard |
Housing Finish | New Bronze |
Number of Blades | 5 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Includes | 2 in. Downrod |
Air Flow | 6889 |
Item | Ceiling Fan |
Speed Controllable | Pull Chain |
Blade Finish | Medium Oak |
Mount Type | Two Position Mounting, Standard or Angled |
Description
Stockbridge 70 In. New/Bronze with Medi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Flue Brush, 2-1/2" dia., SS (43851)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 86 cfm, 3 5/8 in W. (AC3200JHU)
- SUPCO Oval Run Capacitor, CR5X440 (CR5X440)
- QUICK-SLING Heater Hanger Arm, 36" L, Steel (QSWI3001)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53089)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53336)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120 (59251)
- HUNTER Decorative Ceiling Fan, 46" Blade Dia., 1 Phase, 120V AC (59270)
- HUNTER Decorative Ceiling Fan, 54" Blade Dia., 1 Phase, 120 (59226)
- HUNTER Ceiling Fan Downrod, 12", Black (25144)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (51842)
- Hunter Ceiling Fans