Shop All Ceiling Fans
Hunter
Ceiling Fan, 54 in. Blade Dia., Single Phase, 120
Mfr # 50473
Zoro # G301778834
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 54 in.
- Blade Material Medium Density Fibreboard
- Housing Finish Provencal Gold
- Number of Blades 5
- Reversible Yes
Product Information
- Brand Hunter
- MFR # 50473
- Zoro # G301778834
- UPC # 049694504739
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 54 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Medium Density Fibreboard |
Housing Finish | Provencal Gold |
Number of Blades | 5 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor or Outdoor |
Speed Controllable | Pull Chain |
Air Flow | 5072 |
Mount Type | Two Position Mounting, Standard or Angled |
Blade Finish | Antique Dark |
Includes | 2 in. Downrod |
Item | Ceiling Fan |
Description
Bayview/54 in Provencal Gold w/Antique D
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Adapter, Thermocouple (N56/05000-024)
- JB INDUSTRIES Cartridge with O-Rings and Cover Seal (PR-303)
- ACCUMULAIR Pleated Air Filter, 17.5" x 23.5" x 1", 4 Pack (FO17.5X23.5X1N_4)
- COXREELS 7474-4-R - EZ-Coil Rotary Damper, Torque Range: 30-45 IN-LBS (7474-4-R)
- HUNTER Beachcomber - 52" White (53122)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50887)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53089)
- HUNTER The Astoria - 52" Blade Dia. White (53059)
- HUNTER CEILING FAN BR NCKL 52"" (53241)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53090)
- PROGRESS LIGHTING AirPro Collection 48 In. Ceiling Fan Downrod in Painted Nickel (P2607-152)
- Hunter Ceiling Fans & Accessories