Shop All Ceiling Fans
Hunter
Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 51332
Zoro # G201778682
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Blade Material Composite
- Housing Finish Fresh White
- Number of Blades 5
- Reversible Yes
Product Information
- Brand Hunter
- MFR # 51332
- Zoro # G201778682
- UPC # 049694513328
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Composite |
Housing Finish | Fresh White |
Number of Blades | 5 |
Reversible | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Air Flow | 5596 cfm |
Blade Finish | White Oak/Fresh White |
Speed Controllable | Yes |
Includes | Handheld Remote, Light Kit, 2 and 3 Inch Downrod |
Item | Ceiling Fan |
Description
Hardwick 52 In. Fresh White w/White Oak
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUU6)
- MODINE 5H75031 Flame Sensor (5H75031)
- ARCHON INDUSTRIES Sight Flow Indicator, 7-1/2" L, 4" Pipe (AKGF040-C19A000)
- NAVAC Vacuum Pump, 7 CFM, 2-Stage, 15 Microns, A2L Refrigerants (NP7DP2)
- HUNTER Hunter 3001137 52 in. 5 Blade Indoor Brushed Nickel Ceiling Fan (3001137)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59242)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50901)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53242)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53236)
- HUNTER Indoor/Outdoor Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (53350)
- HUNTER CEILING FAN WHT 42"" (51059)
- Hunter Ceiling Fans