Shop All Ceiling Fans
Hunter
Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 50311
Zoro # G301778445
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Blade Material Medium Density Fibreboard
- Housing Finish Noble Bronze
- Number of Blades 5
- Reversible Yes
Product Information
- Brand Hunter
- MFR # 50311
- Zoro # G301778445
- UPC # 049694503114
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Max. Mounting Height | 9 ft. and Greater |
Details
Blade Material | Medium Density Fibreboard |
Housing Finish | Noble Bronze |
Number of Blades | 5 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Air Flow | 5863 |
Includes | Light Kit, 2 Inch and 3 Inch Downrods |
Blade Finish | Light Gray Oak |
Item | Ceiling Fan |
Speed Controllable | Pull Chain |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Description
Hartland 52 In. Noble Bronze with Light
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETERNABOND Roof Repair Tape Kit, 4 In x 5 Ft, Black (UVB-4-5 Kit)
- ALL-FILTERS 16X30X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (16302.11 6pk+)
- TOUGH GUY Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDL5)
- HONEYWELL Replacement Hepa Filter C (HRF-C1)
- HUNTER CEILING FAN 1LT WHT 36"" (59301)
- HUNTER CEILING FAN WHT 42"" (51059)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50885)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59264)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59367)
- HUNTER Melbourne 52" Noble Bronze w/Weathered W (50792)
- PROMINENCE HOME Solana, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (80018-40)
- Hunter Ceiling Fans & Accessories