Shop All Ceiling Fans
Hunter
Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 50231
Zoro # G201778828
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Blade Material Composite
- Housing Finish Fresh White
- Number of Blades 5
- Reversible Yes
Product Information
- Brand Hunter
- MFR # 50231
- Zoro # G201778828
- UPC # 049694502315
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Max. Mounting Height | 9 ft. and Greater |
Details
Blade Material | Composite |
Housing Finish | Fresh White |
Number of Blades | 5 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Air Flow | 4138 |
Blade Finish | 5 Natural Wood / Fresh White |
Item | Ceiling Fan |
Speed Controllable | Pull Chain |
Includes | Control Dimming with a Handheld Remote or Wall Control, 2 Inch and 3 Inch Downrods |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Description
Anslee 52 In. Fresh White w/Natural Wood
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Wheels for 24 Blower Fan, Model 607220 (600597)
- ROBERTSHAW Green dial, 700/710 Hydrlc Valves (10-135)
- HONEYWELL Fc40R1830 18X30 Return Grill (FC40R1830)
- MCDONNELL & MILLER Flow Switch, 1in with 2-Speed T Switches (FS4-3D)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (23847)
- HUNTER CEILING FAN SNW WHT 52"" (53240)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53091)
- HUNTER CEILING FAN 1LT WHT 36"" (59301)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59241)
- HUNTER Pros Best Five Minute Fan - 52" Blade Dia. White (53249)
- CRAFTMADE 60" Vesta Ceiling Fan (VS60OB5-LED)
- Hunter Ceiling Fans