Shop All Ceiling Fans
Hunter
Ceiling Fan, 44 in. Blade Dia., Single Phase, 120
Mfr # 50885
Zoro # G601778596
product price: $119.98
/ea
Free Shipping & Returns
$119.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 44 in.
- Housing Finish Fresh White
- Number of Blades 5
- Reversible Yes
- Number of Speeds 3
Product Information
- Brand Hunter
- MFR # 50885
- Zoro # G601778596
- UPC # 049694508850
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 44 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Housing Finish | Fresh White |
Number of Blades | 5 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Air Flow | 2999 cfm |
Item | Ceiling Fan |
Blade Finish | Fresh White/Natural Wood |
Speed Controllable | Pull Chain |
Blade Material - Fans | Medium Density Fibreboard |
Includes | Light Kit, 4.5 Inch Downrod |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Description
Swanson 44 In. Fresh White w/Fresh White/Na
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver, Wall Opening 24 x 36 In, Aluminum (4FZF5)
- KWIKOOL 2 ton/ 115V/ 20AMP Water-Cooled (KWIB2411)
- CARRIER Temp Thermistor Sensor (30GB660002)
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15727)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59608)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53090)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51331)
- HUNTER Ceiling Fan Downrod, 36", Antique Brass (26329)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59263)
- HUNTER Extension Downrod, 12", Noble Bronze (99294)
- HAMPTON BAY 52 in. ENERGY STAR LED Bronze Ceiling Fan with Light Kit (37531)
- Hunter Ceiling Fans & Accessories