Shop All Ceiling Fans
Hunter
Ceiling Fan, 44 in. Blade Dia., Single Phase, 120
Mfr # 50400
Zoro # G901778784
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 44 in.
- Blade Material Medium Density Fibreboard
- Housing Finish Matte Black
- Number of Blades 4
- Reversible Yes
Product Information
- Brand Hunter
- MFR # 50400
- Zoro # G901778784
- UPC # 049694504005
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 44 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Medium Density Fibreboard |
Housing Finish | Matte Black |
Number of Blades | 4 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor or Outdoor |
Mount Type | Flush, or Standard, Low, or Angled |
Blade Finish | Matte Black / Dark Walnut |
Air Flow | 3691 |
Speed Controllable | Remote |
Includes | Remote, Light Kit, 2 Inch and 3 Inch Downrods |
Item | Ceiling Fan |
Description
Dempsey 44 In. Matte Black w/Matte Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Rct00084 Receptacle; Nsition (RCT00084)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 3 in Width, 100 ft Length (FTDWI-002-048)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 24"W x 36"L (SRP24361)
- FIREYE Chassis UV Amplifier, 120V (ZB110UV)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59241)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50786)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120 (59251)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53322)
- HUNTER Hunter Fan Company 53067 52 in. Studio Series With Lights (53067)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59248)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53343)
- Hunter Ceiling Fans