Shop All Ceiling Fans
Hunter
Ceiling Fan, 44 in. Blade Dia., Single Phase, 120
Mfr # 50394
Zoro # G201779481
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 44 in.
- Blade Material Medium Density Fibreboard
- Housing Finish Brushed Nickel
- Number of Blades 3
- Reversible Yes
Product Information
- Brand Hunter
- MFR # 50394
- Zoro # G201779481
- UPC # 049694503947
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 44 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Medium Density Fibreboard |
Housing Finish | Brushed Nickel |
Number of Blades | 3 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Blade Finish | Light Gray Oak / Greyed Walnut |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Speed Controllable | Remote |
Item | Ceiling Fan |
Includes | Remote, Light Kit, 2 Inch and 3 Inch Downrods |
Air Flow | 3607 |
Description
Sentinel 44 In. Brushed Nickel w/Light Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC CB Baseboard Heater 4' 240/208V 750/562W Almond (4CB2407A)
- DAYTON Supply Fan, Standard Duty, 30 in Blade Dia, 1/4 to 1 HP (1WDC6)
- EBM-PAPST 230V-Ac Centrifugal Blower (03454-2-2517)
- AIR HANDLER 10x10x1 Synthetic Pleated Air Filter, MERV 10 (4YUP8)
- HUNTER CEILING FAN BR NCKL 52"" (53241)
- HUNTER Fan Speed Rotary Wall Control, Brushed Steel (22394)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53241)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59397)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59264)
- HUNTER Beachcomber - 52" White (53122)
- HONEYWELL CEILING FANS Duval, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Bronze (50201-40)
- Hunter Ceiling Fans