Shop All Ceiling Fans
Hunter
Ceiling Fan, 44 in. Blade Dia., Single Phase, 120
Mfr # 50018
Zoro # G101778850
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 44 in.
- Blade Material Composite
- Housing Finish Indigo Blue
- Number of Blades 3
- Reversible No
Product Information
- Brand Hunter
- MFR # 50018
- Zoro # G101778850
- UPC # 049694500182
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 44 in. |
Max. Mounting Height | 8 to 10 ft. |
Details
Blade Material | Composite |
Housing Finish | Indigo Blue |
Number of Blades | 3 |
Reversible | No |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Speed Controllable | Yes |
Includes | Handheld Remote, Two Dimmable 9 Watt Medium (E26) LED Bulbs, |
Blade Finish | Indigo Blue |
Air Flow | 3070 |
Mount Type | Flush Mount |
Item | Ceiling Fan |
Description
Dublin 44 In. Indigo Blue Ceilingng Fan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 29.5" x 36" x 2", 6 Pack (FA29.5X36X2A_6)
- FOLLETT ICE Buna-n Ring (00116962)
- EVERPURE Cartridge, Water Filter - Mc (EV961256)
- EKENA MILLWORK Decorative Vinyl Hinges, 4 Hinges, 2 S-Hooks for Lifetime Vinyl Shutters, 002 - Black (LVDH0006002)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50359)
- HUNTER Ceiling Fan Downrod, 36", Polished Nickel (99283)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (51059)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50901)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53090)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59619)
- WAC Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte Black with Remote Control (F-001)
- Hunter Ceiling Fans & Accessories