Shop All Marine & Boat Speakers & Navigation
Humminbird
MEGA Live Hand Control w/Universal Mount
Mfr # 710309-1
Zoro # G710918821
product price: $2,166.69
/ea
Free Shipping & Returns
$2,166.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Humminbird
- MFR # 710309-1
- Zoro # G710918821
- UPC # 82324057311
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
MEGA Live Hand Control with Universal MountEvery detail, in any direction, now for every boat. The Universal Hand Control for MEGA Live provides hand control steering of the MEGA Live transducer. This brings this technology to virtually any boat, thanks to an adjustable GeigerTec mount, made from billet aluminum. And since Universal Hand Control for MEGA Live is mounted independent of your trolling motor's steering, you'll have an uninterrupted picture of what's below, even while fishing in wind, waves, or using Spot-Lock.Features:Compatible Humminbird control heads: All APEX models, All SOLIX models, and HELIX 8-12 G3N HELIX 7-15 G4N models Must be MEGA Side Imaging or MEGA Down Imaging model.MEGA Live Imaging allows fish and structure to be seen in real time, with no gaps in sonar coverage, powered by the unmatched detail and clarity of MEGA Imaging throughout the entire sonar view.Choose from multiple viewing modes: Forward Mode for partial coverage below the boat and out away from the boat, Down Mode for a full view below, and Landscape Mode for a wide, top-down view looking out and around the boat.Mark and view waypoints on the MEGA Live Imaging sonar screen to remember productive fishing spots for next time.Transducer shaft length: 50 inches.The mounting Plate can be direct mounted or mounted in a Cannon Aluminum Mounting Track.Mounting Bracket Material: CNC-machined billet aluminum.What's Included: MEGA Live Imaging Transducer, Adjustable Mounting Arm, Shaft and Handle, Ethernet Cable, Power Cable, and Mounting Hardware.Specifications:Live Sonar Coverage: 20 degrees x 120 degreesIndependent Mount2-Year Limited Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUMMINS Portable Power Strip Inverter for Vehicle DC to AC Power 3ft Cable (CMN120S)
- EXTREME MAX Extreme Max 3006.8318.4 BoatTector Stainless Steel Anchor Shackle - 3/8", 4-Pack (3006.8318.4)
- BLACK WIDOW Truck Ramp, Portable, Load 1500 lb., 54" W (TF-7754)
- GROTE Switch, Ignition, 4 Postn, Momentary Start (82-2150)
- HUMMINBIRD APEX® 13 MSI+ Chartplotter CHO Display Only (411470-1CHO)
- HUMMINBIRD Humminbird 710211-1 XI 9 20 Ice Transducer (710211-1)
- HUMMINBIRD Humminbird HELIX 12® CHIRP MEGA DI+ GPS G4N CHO Display Only (411440-1CHO)
- HUMMINBIRD Humminbird HELIX 10® MEGA DI+ GPS G4N CHO Display Only (411410-1CHO)
- HUMMINBIRD APEX® 13 MSI+ Chartplotter (411470-1)
- HUMMINBIRD NMEA 2000 Drop Cable - 2M (720117-2)
- HUMMINBIRD GM H7 Gimbal Mount f/Select HELIX 7 Series (740146-1)
- Humminbird Marine & Boat Speakers & Navigation