Shop All Marine & Boat Speakers & Navigation
Humminbird
APEX® 19 MSI+ Chartplotter
Mfr # 411240-1
Zoro # G610918884
product price: $5,601.69
/ea
Free Shipping & Returns
$5,601.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Humminbird
- MFR # 411240-1
- Zoro # G610918884
- UPC # 82324054549
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
APEX 19 MSI+ ChartplotterThe APEX 19 MSI+ CHARTPLOTTER provides the clearest sonar imaging on the sharpest multi-function display that that anglers have ever seen. Industry-leading MEGA Imaging+ and Dual Spectrum CHIRP sonar come standard, with even more performance from a dedicated sonar channel for accessory 2D CHIRP transducers up to 2kW. See it all clearly with a 18.5 Full-HD touchscreen that provides customized display of information from advanced network options like NMEA 2000, HDMI In/Out, WiFi and Bluetooth. Add the power of the One-Boat Network to integrate the accuracy of Humminbird GPS charts, unrivaled boat control from Minn Kota and reach new depths with wireless Cannon downrigger control. The APEX Series is the kind of MFD that will take you fishing to a new level. Features:Full HD Display with Cross Touch interface: APEX delivers eye-popping detail with a 1920H x 1080V display. See the incredible detail of sonar and chart images that will ensure you never miss a thing. Control it all using the touchscreen or the keypad&mdashit's up to you.Customized Experience: Utilize an intuitive user interface and sidebar menu which provide customizable settings and view combinations to make your fishing experience all your own.Dual Core Processor: Perform any task with speed and ease, thanks to the ultra-responsive interface and upgraded processing power. Industry-leading Humminbird sonar: Equipped with MEGA Side Imaging+, MEGA Down Imaging+ and Dual Spectrum CHIRP sonar to keep you on the fish. MEGA Imaging+ provides views up to 250' under and out to either side of your boat and Dual Spectrum CHIRP shows exceptional 2D sonar with superior target separation and fish clarity. Dual Channel CHIRP Sonar: Dual sonar ports offer connection with any Humminbird sonar options, as well as a dedicated port for 2D CHIRP transducers up to 2kW. Internal GPS and Humminbird Basemap: Our enhanced basemap provides you with a clear view of underwater terrain and surrounding points of interest so you can fish and navigate with total confidence. Identify buoys, day markers, hazards, marinas, contours, depth markers and much, much more. Includes charts of more than 10,000 lakes, plus coastal coverage for the continental U.S.Premium Chart Compatible: Humminbird provides the most comple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-3/32 x 17-27/32 in. (RS3701)
- DISCO Gray Nyln Headliner Retainers 8mm Hole Size 1 1/8" Stem PK25 (11869PK)
- RAIN-X RAINX LAT WIPERBLADE 18"" (5079275-2)
- FEDERAL SIGNAL Flashing LED Light, LED, Amber, 6-13/32in L (607101-02SB)
- HUMMINBIRD Uc H89 Display Cover (780038-1)
- HUMMINBIRD Mega 360 Imaging Fortrex (411260-1)
- HUMMINBIRD APEX® 13 MSI+ Chartplotter CHO Display Only (411470-1CHO)
- HUMMINBIRD Pc Helix 12V Dc (720105-1)
- HUMMINBIRD Humminbird 710282-1 XM9HWMSIT Transom Transducer (710282-1)
- HUMMINBIRD LakeMaster® VX Premium - Minnesota (602006-1)
- STANDARD HORIZON Charging Cradle for the HX400, HX400IS -HX407 (SBH-36)
- Humminbird Marine & Boat Speakers & Navigation