Shop All Soil Testing Penetrometers
Humboldt
Universal Laboratory Penetrometer
Mfr # 5DNL1
Zoro # G2090435
Free Shipping & Returns
$2,935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range Dependent on Penetration Needle or Cone Used
- Features 5 in Analog Indicator
- Complies With ASTM AASHTO T49, ASTM D1168, ASTM D1191, ASTM D1321, ASTM D1403, ASTM D1831, ASTM D1855, ASTM D217, ASTM D5, ASTM T187
- Includes 47.5g Plunger with 3.2mm Hole, 50g and 100g Loading Weights, Instructions
- Manufacturers Warranty Length 6 mo
Product Information
- Brand Humboldt
- MFR # 5DNL1
- Zoro # G2090435
- Country of Origin United States
- Category Soil Testing Penetrometers
Dimensions
Manufacturers Warranty Length | 6 mo |
Details
Item | Universal Laboratory Penetrometer |
Range | Dependent on Penetration Needle or Cone Used |
Features | 5 in Analog Indicator |
Complies With | ASTM AASHTO T49, ASTM D1168, ASTM D1191, ASTM D1321, ASTM D1403, ASTM D1831, ASTM D1855, ASTM D217, ASTM D5, ASTM T187 |
Includes | 47.5g Plunger with 3.2mm Hole, 50g and 100g Loading Weights, Instructions |
Description
Universal Laboratory Penetrometer, Range Dependent on Penetration Needle or Cone Used, Features 5 in Analog Indicator, Complies With ASTM AASHTO T49, ASTM D1168, ASTM D1191, ASTM D1321, ASTM D1403, ASTM D1831, ASTM D1855, ASTM D217, ASTM D5, ASTM T187, Includes 47.5g Plunger with 3.2mm Hole, 50g and 100g Loading Weights, Instructions, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, PP, 2000 mL (33312)
- LAMOTTE SMART Reagent, Nitrite, 0 to 0.8 ppm (3650-SC)
- GLOBE SCIENTIFIC Flange Cap, Lavender, Polyethylene, PK1000 (118240L)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- HUMBOLDT Single Mass Dynamic Penetrometer (5DPL1)
- HUMBOLDT Penetrometer Adapter Foot, For 5DPJ8 (5DPJ9)
- HUMBOLDT Dynamic Cone Penetrometer Test Set (5DPK0)
- HUMBOLDT Digital Static Cone Penetrometer (5DPN9)
- HUMBOLDT Dial Pocket Penetrometer Kit (5DPK3)
- HUMBOLDT Pocket Soil Penetrometer, 0 to 4.5 Tons (5DPJ8)
- HUMBOLDT Electric Laboratory Penetrometer (5DNL2)
- Humboldt Soil Testing Penetrometers