Shop All Sieve Shakers
Humboldt
Motorized Sieve Shaker
Mfr # 5DPL6
Zoro # G2848352
product price: $1,422.99
/ea
Free Shipping & Returns
$1,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sieve Diameter 3 in, 5 in, 8 in
- Number of Full Size Sieves 38
- Number of Half Size Sieves 18
- Manufacturers Warranty Length 6 mo
- HP 1/4 hp
Product Information
- Brand Humboldt
- MFR # 5DPL6
- Zoro # G2848352
- Country of Origin United States
- Category Sieve Shakers
Dimensions
Sieve Diameter | 3 in, 5 in, 8 in |
Number of Full Size Sieves | 38 |
Number of Half Size Sieves | 18 |
Manufacturers Warranty Length | 6 mo |
Fits Number of Half Size Sieves | 18 |
Fits Number of Full Size Sieves | 38 |
Details
Item | Motorized Sieve Shaker |
HP | 1/4 hp |
Timer Range | 30 min |
Mounting Required | Yes |
Timer Type | Analog |
Power Required | 115V AC, 50/60 Hz |
ASTM | C136 |
Description
Motorized Sieve Shaker, Sieve Diameter 3 in, 5 in, 8 in, Fits Number of Full Size Sieves 38, Fits Number of Half Size Sieves 18, ASTM C136, Timer Range 30 min, Timer Type Analog, Mounting Required Yes, 1/4 hp HP, Power Required 115V AC, 50/60 Hz, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Pipette, Plastic, Class A, 34 cm L, PK200 (229205A)
- WHEATON Pipetter Tips, Macro Tip, 10mL, PK100 (851358)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- BEL-ART T Tubing Connectors, 1/4", 12/pk, 12PK (F19604)
- HUMBOLDT Larger Capacity Motorized Sieve Shaker (5ZRA0)
- HUMBOLDT Hand-Operated Sieve Shaker (5DPL2)
- ADVANTECH 8 Test Sieve Shaker, 110 VAC, 60 Hz (MeinII)
- W.S. TYLER Test Sieve Shaker, 8" dia., 1/4 HP (RX-29-16)
- W.S. TYLER Test Sieve Shaker, 8" dia., 1/4 HP (RX-29-2)
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Analog (MIN200/23050)
- Humboldt Lab Filters & Sieves