Shop All Concrete Mixers
Humboldt
Deluxe Mixing Paddle, For H-1690 (5DNN1)
Mfr # 5DNN4
Zoro # G2589036
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With H-1690 (5DNN1)
- Manufacturers Warranty Length 6 Months
- Product Type Deluxe Mixing Paddle
- Compatible Manufacturer Number H-1690
- Drum Capacity 5 gal
Product Information
- Brand Humboldt
- MFR # 5DNN4
- Zoro # G2589036
- Country of Origin United States
- Category Concrete Mixers
Dimensions
Manufacturers Warranty Length | 6 Months |
Details
Item | Concrete Mixer Paddle |
For Use With | H-1690 (5DNN1) |
Product Type | Deluxe Mixing Paddle |
Compatible Manufacturer Number | H-1690 |
Drum Capacity | 5 gal |
Compatible Product Type | Mixer |
Description
Concrete Mixer Paddle, Product Type Deluxe Mixing Paddle, Drum Capacity 5 gal, Compatible Product Type Mixer, Compatible Manufacturer Number H-1690, Includes -, Compatible Grainger Part Number 5DNN1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOLD Maxi Edge Commercial Grade .105 in. D X 165 ft. L Trimmer Line (WLM-1105)
- MTD Pin-Hood Pivot (731-10070A)
- ULTRATECH Dewatering Bag, 120 In.. L, 180 In. W (9725-OS)
- MILWAUKEE TOOL M18 Compact Handheld Blower Bare Tool, 18V, 100 cfm Max. Air Flow, 160 mph Max. Air Speed (0884-20)
- HUMBOLDT Mixing Bucket & Cover, For H-1690(5DNN1) (5DNN2)
- HUMBOLDT Asphalt/Concrete Mixer, Stationary, 5 Gal (5DNN1)
- KUSHLAN PRODUCTS Pedestal Mixer, Polyethylene Drum , Direct Drive, 1/2 HP, 3.5 cu. Ft. (KPRO350MP)
- KUSHLAN PRODUCTS Pedestal Mixer, 3.5 cu ft, 115V, 3/4HP (350MP)
- TOMAHAWK POWER Concrete Power Buggy Mini Dumper Battery 48V-20Ah 660-lb. Capacity (TBUGGY300e)
- COLLOMIX Counter Rotating Mixer, 1-5/8 cu. ft. (AOX)
- COLLOMIX Duo Hand-Held Mixer, 110V, 1-29/32 HP (XO55R)
- Humboldt Concrete Mixers