Shop All Concrete Crack Monitors
Humboldt
Concrete Crack Gauge, Standard
Mfr # H-2936A
Zoro # G0162079
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Includes Record Sheet
- Product Type Concrete Crack Gauge
- Lowest Horizontal Measurement -20 mm
- Orientation Horizontal, Vertical
Product Information
- Brand Humboldt
- MFR # H-2936A
- Zoro # G0162079
- Country of Origin United Kingdom
- Category Concrete Crack Monitors
Details
Item | Concrete Crack Gauge |
Features | Standard |
Includes | Record Sheet |
Product Type | Concrete Crack Gauge |
Lowest Horizontal Measurement | -20 mm |
Orientation | Horizontal, Vertical |
Graduation Marks | 0 mm |
Material | Plastic |
Color | Clear |
Highest Horizontal Measurement | 20 mm |
Graduation Units | Millimeters |
System of Measurement | Metric |
Graduation Color | Black/Red |
Description
Concrete Crack Gauge, Color Clear, Graduation Color Black/Red, Graduation Marks 0 mm, Graduation Units Millimeters, Highest Horizontal Measurement 20 mm, Highest Vertical Measurement Not Applicable, Includes Record Sheet, Lowest Horizontal Measurement -20 mm, Lowest Vertical Measurement Not Applicable, Material Plastic, Orientation Horizontal, Vertical, Product Type Concrete Crack Gauge, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Radiation Shield (7714)
- WINTERS Pressure Gauge, 0 to 300 1/4 in MNPT, Gray (PFP607WBW)
- FLUKE Air and Surface Temp Probe, -40to1500DegF (80PK-26)
- SCS Heel Grounder, Disposable (5402)
- HUMBOLDT Concrete Crack Gauge, Plus (HC-2937)
- HUMBOLDT Concrete Displacement Crack Monitor (HC-2939)
- HUMBOLDT Caliper Marks, For Crack Monitoring, PK100 (HC-2943)
- HUMBOLDT Concrete Corner Crack Monitor (HC-2938)
- HUMBOLDT Concrete Pocket Penetrometer (5ZPZ4)
- HUMBOLDT Clear Plastic, Horizontal (HC-2940)
- Humboldt Concrete Crack Monitors