Shop All Knee Pads
Hultafors Tools
Knee Pad, UNIV, Buckle, Black, PR
Mfr # HT5267
Zoro # G710988633
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cap Material Rubber
- Number of Straps 2
- Strap Material Neoprene
- Pad Material Gel, Foam
- Size Universal
Product Information
- Brand Hultafors Tools
- MFR # HT5267
- Zoro # G710988633
- Country of Origin China
- Category Knee Pads
Dimensions
Size | Universal |
Details
Item | Knee Pad |
Cap Material | Rubber |
Number of Straps | 2 |
Color | Black |
Strap Material | Neoprene |
Pad Material | Gel, Foam |
Product Type | Knee Pad |
Cap Stabilization | Stabilizing Cap |
Cap Resistance Properties | Shock Absorbing |
Cap Flexibility | Rigid Cap |
Features | Airflow Ventilation |
Latex Content | Latex Free |
Closure | Buckle |
Cap Swivel | Non-Swivel Cap |
Includes Case | No Case |
Description
Knee Pad, Color Black, Size Universal, Features Airflow Ventilation, Number of Straps 2, Closure Buckle, Strap Material Neoprene, Cap Material Rubber, Pad Material Gel, Foam, Latex Content Latex Free, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Leg Circumference - Maximum Not Applicable, Leg Circumference - Minimum Not Applicable, Includes Case No Case, Cap Resistance Properties Shock Absorbing, Cap Swivel Non-Swivel Cap, Cap Flexibility Rigid Cap, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Emergency Exit Sign, English, 36" W, 24" H, Plastic, White (MEXT599VP)
- MCR SAFETY Leather Gloves, WhiteXL, PK12 (36136XL)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 4" W (RS4BY)
- EDWARDS SIGNALING Horn Strobe, Amber, Cast Aluminum, 120VAC (51XBRFA120A)
- HULTAFORS TOOLS Knee Pad, UNIV, Button, Gray, PR (HT5217)
- TOUGHBUILT FoamFit™ Knee Pads (TB-KP-2B)
- TOMMYCO Kneepad Honeycomb Gel At (GEL227)
- LIFT SAFETY PIVOTAL Knee Guard Non Marring (KPN-15K)
- PROFLEX BY ERGODYNE Knee Sleeve Patella/Anterior Pad, 2XL (615)
- WARNER Knee Pads, Pair, PK6 (10031)
- BILT-RITE MASTEX HEALTH Elevating Leg Rest (FW108)
- Hultafors Tools Knee Pads