Shop All Toilet Seats
Hulife
Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Warm Air Dryer
Mfr # HLB-3000EC
Zoro # G904411107
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Width 19
- Color WHITE
- Overall Length 19
- Length 22
Product Information
- Brand Hulife
- MFR # HLB-3000EC
- Zoro # G904411107
- UPC # 860004344209
- Country of Origin Korea, Republic of
- Category Toilet Seats
Dimensions
Height | 8 |
Width | 19 |
Overall Length | 19 |
Length | 22 |
Overall Width | 8 |
Overall Height | 22 |
Details
Color | WHITE |
Material | PLASTIC |
Weight | 12 |
Description
The Hulife Electric Bidet Seat for Elongated Toilet is a semi-luxury seat at a low cost that features a Tankless, instantaneous water heating system. The heating system provides unlimited heated water and energy savings. Its sleek design was made with the top quality components and loaded with intelligent, smart features. It is easy to install and allows you to adjust the water temperature, water pressure, stainless steel nozzles position, seat temperature, air dryer temperature that provide a personalized experience. Simply control your functions with the soft touch on the Side control panel. Our 3-in-1 nozzle provides self cleans before and after each wash. The nozzle cap is removable in order to clean the inside or to switch for another user. The lid and seat are both soft closing.
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1-3/16 Pipe Dia., polypropylene, Lavatory, Drain (715-P-CP)
- LEGEND VALVE 3/4 S-541 NO LEAD SILLCOCK (107-185NL)
- ZORO SELECT 1" Black Forged Steel 90 Degree Elbow Class 3000 (1MNL6)
- LEGEND VALVE 3/4" X 24" BLACK NIPPLE (355-271)
- HULIFE Bidet parts, Fixation Kit set (HLB-FK)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Remote Control (HLB-3000ER)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat (HLB-1000EC)
- HULIFE Non-Electric Bidet Seat Attachment with Dual Nozzle, Self Cleaning, Cold Water (HLB-200)
- HULIFE Bidet parts, Remote controller & holder (3000ER-RC)
- AMERICAN STANDARD Aquawash Bidet El Sc Lo Wht, With Cover, Polypropylene Plastic, White (5900A.05GT.020)
- KOHLER Brevia Quiet-Close Elongated Toi (20110-0)
- Hulife Toilet Seats