Shop All Water Connectors
Hulife
Bidet parts, Water Supply Hose (Toilet tank to T-valve)
Mfr # HLB-WH
Zoro # G504395074
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8
- Overall Width 4
- Length (In.) 8
- Body Material STEEL
- Overall Length 6
Product Information
- Brand Hulife
- MFR # HLB-WH
- Zoro # G504395074
- UPC # 850035619193
- Country of Origin Korea, Republic of
- Category Water Connectors
Dimensions
Overall Height | 8 |
Overall Width | 4 |
Length (In.) | 8 |
Overall Length | 6 |
Width | 6 |
Height | 4 |
Details
Body Material | STEEL |
Color | STEEL |
Weight | 1 |
Description
Water Supply Hose (Toilet tank to T-valve)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression x 1/4" FNPT Brass Connector 10PK (66C-5-4)
- ZORO SELECT 1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB12)
- GOODMAN 22308302 Contactor-40A (22308302)
- ALLPOINTS Basket, Flr Drain(8-1/2"Sq, Ylw) (1021201)
- KISSLER Washing Machine Hose, Rubber, 60" (88-5060)
- HOMEWERKS FCT CNNCTR1/2X1/2IPS""2PK (7223-16-12-1BG2)
- JONES STEPHENS 1/2" x 3/8" OD Compression PlumBite Push On Supply Stop, Angle (C77473LF)
- LARSEN SUPPLY CO 1/2X1/2X48 Ss Connector (10-0449)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48152)
- THRIFCO PLUMBING 3/8 Inch Comp x 3/8 Inch Comp x 36 Inch Extended Length Stainle (4401479)
- SPEAKMAN SPK-57661US 3/8" OD x 3/8" Com x 12" Stainless Steel Faucet Connector (SPK-57661US)
- Hulife Water Connectors