Shop All Toilet Seats
Hulife
Bidet parts, Body Replacement
Mfr # 3000EC-MB
Zoro # G004411120
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7
- Overall Width 6
- Height 6
- Material PLASTIC
- Color WHITE
Product Information
- Brand Hulife
- MFR # 3000EC-MB
- Zoro # G004411120
- UPC # 850035619308
- Country of Origin Korea, Republic of
- Category Toilet Seats
Dimensions
Overall Height | 7 |
Overall Width | 6 |
Height | 6 |
Width | 16 |
Overall Length | 16 |
Length | 7 |
Details
Material | PLASTIC |
Color | WHITE |
Weight | 3 |
Description
Including Nozzle, PCBA Board, Air Dryer, Power Cord
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress cross-over, 3/4" x 3/4" (77747)
- BK RESOURCES 27.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink (BKUS-1-24-14)
- LEGEND VALVE 3/4" F1960 CE RING BAG of 50 (460-924)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Open, 3/4 in Pipe Size (8214G033)
- HULIFE Non-Electric Bidet Seat Attachment with Dual Nozzle, Self Cleaning, Cold Water (HLB-200)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Warm Air Dryer (HLB-3000EC)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat, Remote Control (HLB-3000ER)
- HULIFE Bidet parts, Remote controller & holder (3000ER-RC)
- HULIFE Electric Bidet Seat for Elongated Toilet with Unlimited Heated Water, Heated Seat (HLB-1000EC)
- HULIFE Bidet parts, Fixation Kit set (HLB-FK)
- AMERICAN STANDARD Telescoping El Luxury Seat Wht, With Cover, Polypropylene Plastic (5025A65G.020)
- Hulife Toilet Seats