Shop All Lab Equipment Parts
Huh
Huh 89112 16-32 oz Plastic High Heat Vented Lid; White - 50 per Bag - 10 per Case
Mfr # 89112
Zoro # G404160338
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Huh
- MFR # 89112
- Zoro # G404160338
- UPC # 10037700891123
- Country of Origin United States
- Category Lab Equipment Parts
Description
Kitchen holds a lot of importance in a house. It is the place where you cook delicious food for yourself and your family. Choose from a range of kitchen utensils in stylish designs from us and upgrade your kitchen.
Features- Tight fitting
- A trouble-free dining experience
- Durable and lightweight
- Made of high quality material
- 50 Per bag
- 10 Bag per case
- Material: Plastic
- Capaity: 16-32 oz
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER French Square Bottle, 4 oz. (KG471F)
- LOVIBOND Boron No. 1 Tablets (515790)
- COVENTRY Swab, L, 3 1/4 in Hand L, PK500 (44070)
- HUMBOLDT Sieve Brush, Fine Mesh, Horsehair, Wood (H-3774)
- AUTO METER 6FTCOPPER TUBING, 1/8IN DIA. (3224)
- DIGI-SENSE Reversible 7-Pt Horizontal Temp La, PK 10 (09035-51)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 3 1/2" Ring, 9 (TRS3X9)
- BASCO Fusible IBC Vent Cap - 3" NPT (FCSS3)
- OHAUS Cable, USB, Type A-B (OH-83021085)
- BEL-ART Bel-Art Spinbar Giant Teflon Magnetic Stir Bar:108x27mm, w/o Pivot Ring (F37118-0004)
- DIGI-SENSE Traceable Radio-Controlled Digital Wall (94460-25)
- Huh Lab Equipment Parts