Shop All Combination Units
Hughes Safety Showers
Wall Mounted Eyewash Station Stainless Steel
Mfr # L33GS34G
Zoro # G2204968
product price: $1,854.99
/ea
Free Shipping & Returns
$1,854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Wash and Shower Mounting Wall
- Height 66 1/5 in
- Color Green
- Mount Type Wall
- Environment General Purpose
Product Information
- Brand Hughes Safety Showers
- MFR # L33GS34G
- Zoro # G2204968
- UPC # 805042000366
- Country of Origin Canada
- Category Combination Units
Dimensions
Height | 66 1/5 in |
Bowl Dia. | 10 in |
Fitting Size | 1 in NPT |
Head Dia. | 2 3/4 in x 2 in |
Shower Handle Length | 26 in |
Width | 12 3/5 in |
Depth | 31 2/5 in |
Inlet Pipe Size | 1 in |
Mount Hole Diameter | 9 mm |
Bowl Diameter | 10 in |
Outlet Pipe Size | 1 1/2 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free No, Bowl Style Not Applicable, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Integral Flow Regulator Valve, Dust Cover, Shower and Eyewash Sign with Brackets, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Bottom, Inlet Pipe Gender Male, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Shower Spray Head Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUGFONES Protector Reusable Ear Plugs, Flanged Shape, 26 dB, Blue/Red/Yellow, 1 PR (PIP-UY(VL))
- MILWAUKEE TOOL Hard Hat (48-73-1379)
- SAFEWAZE Latitude HD 7' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1407-W-RBH)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1231101101)
- HUGHES SAFETY SHOWERS Huges Safety Showers Eyewash Station in Green/White (38GEW)
- HUGHES SAFETY SHOWERS Heat Traced Shower with Face/Eyewash (H5G45G-1H)
- HUGHES SAFETY SHOWERS Floor Mounted Eyewash Station ABS Plastic (18G45G)
- HUGHES SAFETY SHOWERS Portable Safety Shower and Eye & Face Wash (40K45G)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, Galv (18G75G)
- HAWS Shower/Eye Face Wash, Lab Combination (8355WCW)
- HAWS Axion™ MSR Shower/Eyewash, Combination (8320CRP)
- Hughes Safety Showers Combination Units