Shop All Combination Units
Hughes Safety Showers
Combination Shower, Floor Mount, Galv
Mfr # 18G75G
Zoro # G4711642
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 103 in
- Mount Type Floor
- Environment Freezing Temperatures
- Pipe Material Galvanized Steel
- Standards ANSI Z358.1 2014, EN 15154, OSHA
Product Information
- Brand Hughes Safety Showers
- MFR # 18G75G
- Zoro # G4711642
- UPC # 805042000250
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 103 in |
Width | 12 2/5 in |
Depth | 29 1/2 in |
Bowl Diameter | 9 3/4 in |
Inlet Pipe Size | 1 1/4 in |
Outlet Pipe Size | 1 1/4 in |
Description
Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Safety Shower Sign, Universal Eyewash Sign, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Sub-Brand Justrite Safety Group, Includes Drench Hose No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Insulating Gloves, 9, PR (RIG014YBSC)
- ELECTROMARK Pmt Tag, 5-3/4 x 3 In, Bk and Yel/Wht, PK25 (Y604053)
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6797R)
- HEADLINE SIGN Century Series Business Hours Sign, Heavy-Duty Plastic, 13 x 14, Black (4247)
- HUGHES SAFETY SHOWERS Huges Safety Showers Eyewash Station in Green/White (38GEW)
- HUGHES SAFETY SHOWERS Wall Mounted Eyewash Station Stainless Steel (L33GS34G)
- HUGHES SAFETY SHOWERS Portable Safety Shower and Eye & Face Wash (40K45G)
- HUGHES SAFETY SHOWERS Floor Mounted Eyewash Station ABS Plastic (18G45G)
- HUGHES SAFETY SHOWERS Heat Traced Shower with Face/Eyewash (H5G45G-1H)
- BRADLEY Safety Shower and Eye/Facewash (S19314SBFW)
- SPEAKMAN Eyesaver SEF-18100-8 Battery Powered Sensor Eyewash Faucet W/ 8" Spout (SEF-18100-8)
- Hughes Safety Showers Combination Units