Shop All Float Valves
Hudson Valve
Self Contained Float Valve, 5-1/2 in. H
Mfr # V-S-G
Zoro # G2101745
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 1/2" FNPT
- Body Material ABS Plastic
- Diameter 2-1/2"
- Max. Pressure 100 psi
- Flow Rate 5 To 40 gpm
Product Information
- Brand Hudson Valve
- MFR # V-S-G
- Zoro # G2101745
- UPC # 766069610405
- Country of Origin United States
- Category Float Valves
Dimensions
Diameter | 2-1/2" |
Height | 5-1/2" |
Details
Item | Self Contained Float Valve |
Connection Type | 1/2" FNPT |
Body Material | ABS Plastic |
Max. Pressure | 100 psi |
Flow Rate | 5 To 40 gpm |
Connection | 1/2" FNPT |
Material of Construction | ABS Plastic |
Temp. Range | 0 to 150 Degrees F |
Description
Self Contained Float Valve, Connection 1/2 in FNPT, Material of Construction ABS Plastic, Max. Pressure 100 psi, Temp. Range 0 to 150 Degrees F, Flow Rate 5 To 40 gpm, Diameter 2 1/2 in, Height 5 1/2 in, Standards
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHMOND Gasket Kit For Waterheater (RP20063)
- HAWS Flow Restrictor (SP42)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/8" OD Tube, Electro Galvanized Gold (100062)
- MUELLER INDUSTRIES Muellar #02214H 1 1/2 P-Trap/Less Clean (ABS 00706X 0600HA)
- HUDSON VALVE Self Contained Float Valve, 5 in. H (V-G)
- BOB Float Valve, 2 In, SS w/PTFE Seal (R1381-2)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (AHF200)
- KECKLEY Float Valve Assembly, Double, Size 1 In. (127SA/BB)
- WATTS Float Valve, 1-1/4 In, Bronze, Pipe Mount (1250)
- KERICK Float Valve and Float w/Adjustable Arm (MA252)
- BOB Float Valve, 3/4 in., Bulkhead, Brass, MNPT (R700-3/4)
- Hudson Valve Valves