Shop All Pressure Washer Parts
Hudson
JD-9 Spray Gun Teflon Valve Seat
Mfr # 38525
Zoro # G002710614
$46.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5
- Height 1
- Width 3
- Diameter 0.01
Product Information
- Brand Hudson
- MFR # 38525
- Zoro # G002710614
- UPC # 690247385253
- Country of Origin Japan
- Category Pressure Washer Parts
Dimensions
Length | 5 |
Height | 1 |
Width | 3 |
Diameter | 0.01 |
Description
Replacement Teflon valve seat for your Green Garde® JD9-C and GES-505 spray guns (Item Nos. and ).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDGUARD Wind Guard Linear Glass Model in Clear Finish (Q400)
- SCEPTER Water Container, 5 gal Capacity, 18 51/64 in H, 13 45/64 in L, 6 51/64 in W, Green (06664)
- ZORO SELECT Safety Fence, 4 ft. H, 50 ft. L, Green (33L958)
- COGHLANS TENT POLE Replacment 4PK (1490)
- ORBIT Poly Pipe Adapter 1 in. 200 psi (57189)
- A.R. NORTH AMERICA Rail, Universal, 1-1/2 Kit (U-BRACKET/KIT)
- ZORO SELECT Rotating Sewer Nozzle, Size 8.5,3600 psi (AL0124722650)
- INTERSTATE PNEUMATICS M22 Female x 3/8 Inch Male NPT Brass Adapter, 4000 PSI (PW7153)
- MI-T-M Fuel Cap, Vented (12-0033)
- MI-T-M High Pressure Hose (15-0004)
- MI-T-M Unloader Valve Orange Spring (8-0032)
- Hudson Pressure Washer Parts