Henn & Hart TL0798 Verona Blackened Bronze Arc Table Lamp with Clear Glass Shade
Mfr # TL0798
Zoro # G303909977
Product Information
- Brand Hudson & Canal
- MFR # TL0798
- Zoro # G303909977
- UPC # 810325039735
- Country of Origin China
- Category Table Lamps
Description
Elevate your reading nook or home office set-up with this sleek update on a mid-century farmhouse design. The perfect task light, this 27" table lamp counterbalances function and form in an appealing blend of curves and angles. Its arced shape allows for perfectly targeted lighting, while the neutral metallic finish and glass dome shade provide a cozy glow to your bedside or desk. Handcrafted finish is applied to the steel base. Paired with a glass dome shade. The shade is made of clear glass. Rated for one 60W incandescent bulb, 9W LED bulb, 13W fluorescent (CFL) bulb, or 9W self-ballasted LED bulb. E26-base bulb. Includes a 6 ft. cord. Clean with a soft, dry cloth, no harsh chemicals or abrasive cleaning materials.
Specifications- Finish: Blackened Bronze & Clear
- Weight: 10.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Light Bar Kit (RP-LBI-G1-3F-10W-40K-WC)
- SUNLITE LED A19 40W Equivalent 450 Lumens Medium Base Dimmable Energy Star 4000K Light Bulbs, 6PK (88348-SU)
- FEIT ELECTRIC LED MR16 GU10 BW 50W 3PK (MR16FG500930CA3)
- NUVO Dover 1-Light Small Pendant Vintage Brass with Clear Glass (60/7410)
- HUDSON & CANAL Henn, Hart Neo Polished Nickel Table Lamp with Solid Wheel Pulley System (TL0749)
- IDL TOOL INTERNATIONAL Idl Tool International 209968 Led Desk Lamp; Black (209968)
- LALIA HOME 23.25" Contemporary Rippled Colored Glass Desk Table Lamp with White Fabric Shade, Green/Gray Sage (LHT-4006-SG)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Red Drum Fabric Shade (CWT-2009-RE)
- ELK STUDIO Concettas 28'' High 1-Light Table Lamp - Navy - Includes LED Bulb (77185-LED)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, White, Light Pink Drum Fabric Shade (CWT-2008-PO)
- LAMPLIGHT Farms Clean Burn Lamp Oil Black 5 oz (52664)
- Hudson & Canal Table Lamps