Shop All Air Guns
Hudson
2 Gal. Constructon Poly Sprayer
Mfr # 90182
Zoro # G4596545
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 2 gal.
- Application Spraying
- Nozzle Adjustable
- Includes Nozzle
- Body Material Brass
Product Information
Details
Sprayer Tank Capacity | 2 gal. |
Item | Constructo Poly Sprayer 2 Gal |
Application | Spraying |
Nozzle | Adjustable |
Includes | Nozzle |
Body Material | Brass |
Description
Constructo Poly Sprayer 2 Gal, Lever, Nozzle Adjustable, Body Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICS Retaining Ring (543905)
- BIG KAHUNA Big Kahuna Drl Powered Cable (35-076)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 1/4 in Tip, 7 1/16 in L (45938)
- WOODOWL Ultra Smooth Double Cut 18" x 7/8" (07811)
- HUDSON 3.5 Gal. Constructon Gal. Steel Sprayer (91064CCV)
- HUDSON 3 Gal. Super Sprayer (90163)
- HUDSON 2 Gal. Super Sprayer (90162)
- HUDSON 24 oz. All-Angle Sprayer (62227)
- INTERSTATE PNEUMATICS Thumb Grip Air Blow Gun with Unremovable Tamper Proof Safety Tip, PK 25 (B308-25K)
- GUARDAIR Radiator Gun Extension, 60" (INRGE048SS)
- TRU-FLATE Deluxe Air Blowgun Kit (18241)
- Hudson Air Guns