Shop All Buckets & Mop Pails
Huck Performance Buckets
HUCK Performance Bucket - Black nft Blue - Blue w/Black Handle
Mfr # 19243
Zoro # G111928351
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Huck Performance Buckets
- MFR # 19243
- Zoro # G111928351
- UPC # 195473192434
- Country of Origin United States
- Category Buckets & Mop Pails
Description
Performance Bucket - Black Blue - Blue with Black Handle Your everyday, disposable five-gallon bucket is constructed of an inexpensive, ordinary high-density polyethylene, the same material used to make milk jugs and sandwich bags. It's cheap and readily available and a good choice for a low-cost, disposable product. The HUCK Performance Bucket is constructed of a proprietary blend of performance polymers known as SpryTech, specially formulated for extreme strength and durability, yet lightweight and with uncommon resistance to wear, temperature, and chemicals. Features:HUCK's polymer blend offers excellent UV stabilization won't degrade when subjected to constant sunlight BPA-free, so it is food-safe Gray HUCK label Specifications:Color: Black Blue blue with black handle Height inch: 13 5/8′′ Mouth diameter inch: 11.5′′ Weight: 3 lbs. Base Diameter inch: 10.5′′
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Ergo Dustpan, w/Broom, 12" (EDPBR)
- SPILLTECH Absorbent Roll, 19 gal, 15 in x 100 ft, Universal, Gray, Polypropylene (GRF100H-BX)
- RUBBERMAID Foam Soap Refill, 500 mL (3486561)
- HOSPECO Health Gards Toilet Seat Cover Dispenser 2 pk (HG-1-2)
- WORLD ENTERPRISES Bucket, 12 in H, Purple and Red (5PPL,345RED)
- WORLD ENTERPRISES Bucket, 12 in H, Pink and White (5PNK,345WHT)
- VOLLRATH Dairy Pail, Silver, Stainless Steel (59120)
- RUBBERMAID COMMERCIAL WaveBrake 18 QT Dirty Water Bucket, 14" H, Gray, Plastic (RCP2064905)
- MOERMAN Bucket 6 Gallon (24355)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Red, Plastic (FG261400RED)
- UNGER 3 gal Rectangular Bucket, Green, Polypropylene (QB12B)
- Huck Performance Buckets Buckets & Mop Pails