Shop All Plug & Receptacle Parts
Hubbell
Wt Interior Nema L15-30r, 30a/250V, 3ph
Mfr # HBL29W75IN
Zoro # G0291448
product price: $71.59
/ea
Sold in multiples of 10 for $715.90
$715.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number HBL29W75
- Fits Brand Hubbell
- Current Rating 30 A
- Housing Material Nylon
- Overall Height 1.8 in
Product Information
- Brand Hubbell
- MFR # HBL29W75IN
- Zoro # G0291448
- UPC # 783585456461
- Country of Origin United States
- Category Plug & Receptacle Parts
Dimensions
Overall Height | 1.8 in |
Overall Width | 4 in |
Description
Wt Interior Nema L15-30r,30a/250V,3ph, Current Rating 30 A, For Use With Connector, Receptacle, Housing Material Nylon, NEMA Receptacle Configuration L15-30R, Resistance Properties Heat Resistant, Voltage Rating 250V AC, Standards ANSI, NEMA WD-1 and WD-6, Blade Material Nickel-Plated Brass, Color White, Contact Material Brass, Overall Height 1.8 in, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG13C0100TFFJ)
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBD2503)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- LEGRAND Prewired Raceway, 10 Outlets, 6 In. D (V20GB506)
- HUBBELL Cover and Hinge (CA320)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DF)
- HUBBELL Yellow GFCI Module, 20A 120VAC (GFMST20)
- HUBBELL Cap, Closure (PC100)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN560EF)
- HUBBELL Replacement Marine Interior (CR16279)
- HUBBELL Replacement Marine Interior (HBL303INT)
- Hubbell Plug & Receptacle Parts