Shop All Plug Adapters
Hubbell Wiring Device-Kellems
Y Adapte, Marine, 50A, 125/250V
Mfr # YQ230
Zoro # G7074855
product price: $1,232.99
/ea
Free Shipping & Returns
$1,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 50A 125/250V 2P 3W Twist-Lock
- Number of Outlets 2
- Max. Amps 50 A
- Color Yellow
- Plug Configuration (2) 30A 125V Locking
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # YQ230
- Zoro # G7074855
- UPC # 783585831305
- Country of Origin United States
- Category Plug Adapters
Dimensions
Wire Size | 10 AWG |
Cord Length | 4.6 ft |
Display Size | Standard Sized Product |
Description
Marine Adapter, Number of Outlets 2, Max. Amps 50 A, Voltage 120/240V AC, Plug Configuration (2) 30A 125V Locking, Connector Type 50A 125/250V 2P 3W Twist-Lock, Temp. Rating -40 Degrees to 75 Degrees F, Wire Size 10 AWG, Cord Length 4.6 ft, For Use With 1UBK4 (Mfr. No. HBL61CM52, 1UBK4 (Mfr. No. HBL61CM52LED), Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G C2G 1Ft Cat5E Non-Booted Unshielded (Utp) Network Patch Cable - Gray (24959)
- ABB DP Contr, 30A, 4P, CoIL208/240V AC (DP30C4P-2)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray (6202-24-00)
- LEESON 0.75 Hp Scr Motor, 2500 Rpm, 180 V, 56C Frame, Tefc (098010.00)
- HUBBELL WIRING DEVICE-KELLEMS Nylon Convenience Adapter, NEMA 5-15P To NEMA 5-20R (HBL2270)
- HUBBELL WIRING DEVICE-KELLEMS Locking Cord Adapter, 30A, 5-15, L5-30 (HBL61CM22)
- SUPERIOR ELECTRIC 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA L5-30R Locking Adapter (RVA1512L)
- LEVITON Polarized 3 outlets Outlet Adapter (007-00697-00W)
- THERMOCUBE Thermocube 2 20-30F (TC-2)
- AC WORKS 1FT 30A 3-Prong L6-30P Locking Plug to 6-15/20 Outlet with 20A Breaker (L630CB620)
- ECO4LIFE Smart single plug (DPS1101S)
- Hubbell Wiring Device-Kellems Extension Cords & Power Strips