Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Wire Clip, Gray, Steel, Clips
Mfr # HBL4750WCGY
Zoro # G0496754
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Clips
- Color Gray
- For Use With HBL4750
- Material Steel
- Standards CSA Certified, UL
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4750WCGY
- Zoro # G0496754
- UPC # 783585216546
- Country of Origin China
- Category Raceway Fittings
Dimensions
Height | 1.58 in |
Length | 4.6 in |
Width | 1 in |
Length (Straight Wireway) | 4.6 in |
Length (In.) | 4 5/8 in |
Overall Depth | 1 7/16 in |
Width (In.) | 1 in |
Height (In.) | 1 5/8 in |
Depth | 1 7/16 in |
Overall Width | 1 in |
Overall Length | 4 5/8 in |
Overall Height | 1 5/8 in |
Description
Wire Clip, Series 4000, Material of Construction Steel, Cover Type -, Color Gray, Height (In.) 1 5/8 in, Length (In.) 4 5/8 in, Width (In.) 1 in, For Use With HBL4750, Includes -, Standards CSA Certified, UL, Overall Depth 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 1 (D221N)
- MULBERRY Number of Gangs: 2 Steel, Painted/Wrinkle Finish, Ivory (99835)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NC/1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA1)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 4 Pos, E Lvr (52SW2HAB)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747BFGY)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747BXGY)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PW2EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Lan-Trak (PLP1CACF)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PT1SC)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PW2IEBC)
- WIREMOLD GFI Cover Plate, Brown, Brass (828GFITC)
- Hubbell Wiring Device-Kellems Raceways